Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Aquasep Eyewash Preservative, 8 oz, For Use With Portable Eyewash Stations
Mfr # G1540BA
Zoro # G1902126
Best Seller
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mixing Ratio 6 to 20 Gallon(s) per Bottle
- For Use With Portable Eyewash Stations
- Bottle Size 8 oz
- Shelf Life 1 yr
- In Solution Shelf Life 6 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Equipment
- MFR # G1540BA
- Zoro # G1902126
- Country of Origin Canada
- Category Eyewash and Shower Parts and Accessories
Dimensions
Bottle Size | 8 oz |
Details
Mixing Ratio | 6 to 20 Gallon(s) per Bottle |
For Use With | Portable Eyewash Stations |
Item | Eyewash Preservative |
Shelf Life | 1 yr |
In Solution Shelf Life | 6 mo |
Standards | ANSI Z358.1-201 |
Compatible with Brand | Guardian |
Accessory Type | Water Additive |
Series | Guardian Gravity Fed Eyewash; Guardian Pressurized Eyewash |
Compatible Mfr Part Number | G1540 |
Container Capacity | 8 oz |
Description
Eyewash Preservative, Accessory Type Water Additive, Container Capacity 8 oz, Compatible Grainger Part Number 2LVL4, 38NJ18, 38NJ19, 9XD46, Compatible Mfr Part Number G1540, Compatible with Brand Guardian, For Use With Portable Eyewash Stations, In Solution Shelf Life 6 mo, Mixing Ratio 6 to 20 Gallon(s) per Bottle, Series Guardian Gravity Fed Eyewash; Guardian Pressurized Eyewash, Shelf Life 1 yr, Standards ANSI Z358.1-201
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT 8-1/2 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 8.5M)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (RWGD101XXL)
- PIG PIG Truck Spill Kit, Chem/Hazmat, Yellow (KIT622)
- GVS-RPB RPB Safety Zlink & Tlink Air Inlet Adapter (16-519)
- GUARDIAN EQUIPMENT Replacement Wash Bowl (100-008R)
- GUARDIAN EQUIPMENT Fill Tube (AP400-017-2)
- GUARDIAN EQUIPMENT Guardian Spray/Dust Cover, 1 1/2" Diameter, GS, PK2 (AP470-002ORG-R)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 16 In. W (G1902)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 16 In. W (G1996)
- GUARDIAN EQUIPMENT Spray Head Assembly, 2 Gs (AP470-100R)
- CONDOR Eyewash Bowl, Plastic, Green (100-009GRN-R)
- Guardian Equipment Eyewash Stations and Shower Equipment