Shop All Drench Showers
Guardian Equipment
Emergency Shower, Vertical, 30 gpm
Mfr # G1635
Zoro # G2685593
Free Shipping & Returns
$236.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Galvanized Steel
- Flow Rate 30 gpm
- Installation Type Plumbed
- Ball Valve Type 1 in IPS Brass Stay Open
- Shower Spray Head Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Equipment
- MFR # G1635
- Zoro # G2685593
- Country of Origin United States
- Category Drench Showers
Dimensions
Height | 30" |
Width | 10" |
Inlet Pipe Size | 1 in |
Spray Head Diameter | 10 in |
Shower Handle Length | 29 in |
Description
Plumbed Shower, Barrier Free No, Color Orange, Hazardous Location Rating Not Rated, Includes Identification Sign, Inspection Tag, Includes Showerhead Shroud Yes, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Spray Head Material Plastic, Includes Drench Hose No, Environment General Purpose, Mount Type Ceiling, Mounting Style Standard, Activation Pull Rod, ADA Compliant No, ANSI Compliance Supplemental Only, Handle Length 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Faceshield, Metalized, Gold/Green (IM22-GHC6FM)
- STEINER INDUSTRIES FR Welding Jackets, 5XL, Cotton, Men (1060-5X)
- NOTRAX Black Drainage Holes Drainage Mat 3 ft. W x 5 ft. L, 3/4" (39R804)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 880 Series (S88010)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635SSH)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662SSH)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662)
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643SSH)
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643)
- JUSTRITE Drench Shower, Freeze Protected, Wall, 240V (H2GS-2H)
- BRADLEY Safety Shower, Wall Mount (S19-120A)
- Guardian Equipment Drench Showers