Shop All Drench Showers
Guardian Equipment
Emergency Shower, Horizontal, 30 gpm
Mfr # G1691
Zoro # G1230415
product price: $643.48
/ea
Free Shipping & Returns
$643.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Stainless Steel
- Flow Rate 30 gpm
- Installation Type Plumbed
- Ball Valve Type 1 in IPS Stainless Steel Stay Open
- Shower Spray Head Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G1691
- Zoro # G1230415
- Country of Origin United States
- Category Drench Showers
Dimensions
Height | 30" |
Pipe Dimensions | 12 in L x 1 in dia |
Depth | 12 in |
Width | 1 in |
Spray Head Diameter | 10 in |
Inlet Pipe Size | 1 in |
Shower Handle Length | 29 in |
Description
Plumbed Shower, Barrier Free No, Color Silver, Hazardous Location Rating Not Rated, Includes Identification Sign, Inspection Tag, Includes Showerhead Shroud Yes, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Stainless Steel, Spray Head Material Stainless Steel, Includes Drench Hose No, Environment General Purpose, Mount Type Wall, Mounting Style Standard, Activation Pull Rod, ADA Compliant No, ANSI Compliance Supplemental Only, Depth 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Tower Light LED Module Steady, Green (SL4-L120-G)
- HONEYWELL NORTH Upper and Lower Clamp, PK2 (80798-H5)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-R)
- CONDOR Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (48UM39)
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635)
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643SSH)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635SSH)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662SSH)
- SPEAKMAN Speakman Deluge Impeller Action Replacement Showerhead, SE-810, Yellow (SE-810)
- Guardian Equipment Eyewash Stations and Shower Equipment