Shop All Drench Showers
Guardian Equipment
Emergency Shower, Horizontal, 30 gpm
Mfr # G1643SSH
Zoro # G3439466
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Galvanized Steel
- Flow Rate 30 gpm
- Installation Type Plumbed
- Ball Valve Type 1 in IPS Brass Stay Open
- Shower Spray Head Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G1643SSH
- Zoro # G3439466
- Country of Origin United States
- Category Drench Showers
Dimensions
Height | 30" |
Pipe Dimensions | 12 in L x 1 in dia |
Width | 1 in |
Depth | 12 in |
Inlet Pipe Size | 1 in |
Spray Head Diameter | 10 in |
Shower Handle Length | 29 in |
Description
Plumbed Shower, Barrier Free No, Color Silver, Hazardous Location Rating Not Rated, Includes Identification Sign, Inspection Tag, Includes Showerhead Shroud Yes, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Spray Head Material Stainless Steel, Includes Drench Hose No, Environment General Purpose, Mount Type Wall, Mounting Style Standard, Activation Pull Rod, ADA Compliant No, ANSI Compliance Supplemental Only, Depth 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, S (AZ591)
- HEXARMOR Mechanics Gloves, S ( 7 ), High-Visibility Yellow (2028X-S (7))
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00538 W 110)
- STRANCO Die Cut Letter Label, J (DBV-SINGLE-8-J)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662SSH)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635SSH)
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643)
- BRADLEY Safety Shower, Floor Mount (S19-110)
- BRADLEY Safety Shower, Wall Mount (S19-120A)
- Guardian Equipment Drench Showers