Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Dual Head Drench Hose, Wall Mount, 8 ft.
Mfr # G5026
Zoro # G3361601
product price: $353.32
/ea
Free Shipping & Returns
$353.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Wash and Shower Mounting Wall
- Hose Length 8 ft
- Drench Hose Valve Type Stay-Open
- Flow Rate 3.2 gpm
- Covers Flip Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G5026
- Zoro # G3361601
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Hose Length | 8 ft |
Inlet Size | 3/8 in NPT |
Head Dia. | 1 1/2 in |
Inlet Pipe Size | 3/8 in |
Spray Head Diameter | 1 1/2 in |
Description
Dual Head Drench Hose, Burst Strength 275 psi, Color Gray, Compatible with Brand Guardian, Drench Hose Type Stand-Alone, Environment General Purpose, Hose Length 8 ft, Hose Material PVC, Includes Identification Sign, Inspection Tag, Wall Bracket, Inlet Pipe Gender Male, Inlet Pipe Size 3/8 in, Inlet Pipe Thread Type NPT, Maximum Flow Rate 3.2 gpm, Mount Type Wall, Mounting Style Standard, Activation Squeeze Handle, ANSI Compliance ANSI-Compliant, Coverage Eyes, Drench Hose Valve Type Stay-Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Al, Bl, Key Different (ALU-BLU-38ST-KD)
- SMITH & WESSON Safety Glasses, Clear Scratch-Resistant (19961)
- SLOGGERS Men's Garden/Rain Shoes 10 US Black (5301BK10)
- JUSTRITE Drum Spill Containment Pallet, 3 Drum, 3 (28629)
- GUARDIAN EQUIPMENT Inspection Tag, PK20 (250-060R)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 16 In. W (G1950)
- GUARDIAN EQUIPMENT Shower Hd, Abs, Yel, Assy (AP450-032YEL-R)
- GUARDIAN EQUIPMENT Spray Head, 1/4 In NPT, GS (AP470-001)
- GUARDIAN EQUIPMENT Waste Receptor, 1-1/4In. Ips Female (150-066-2)
- GUARDIAN EQUIPMENT Spray Head, Replacement, Assembly, PK2 (G1540SH)
- JUSTRITE Equipment Inspection Record, PK2 (SERVICE-CARDS)
- Guardian Equipment Eyewash and Shower Parts and Accessories