Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Dual Head Drench Hose, Wall Mount, 12 ft.
Mfr # G5046
Zoro # G1559135
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Wash and Shower Mounting Wall
- Hose Length 12 ft
- Drench Hose Valve Type Stay-Open
- Flow Rate 3.2 gpm
- Covers Flip Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G5046
- Zoro # G1559135
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Hose Length | 12 ft |
Inlet Size | 3/8 in NPT |
Head Dia. | 1 1/2 in |
Inlet Pipe Size | 3/8 in |
Spray Head Diameter | 1 1/2 in |
Description
Dual Head Drench Hose, Burst Strength 180 psi, Color Gray, Compatible with Brand Guardian, Drench Hose Type Stand-Alone, Environment General Purpose, Hose Length 12 ft, Hose Material Nylon, Includes Identification Sign, Inspection Tag, Wall Bracket, Inlet Pipe Gender Female, Inlet Pipe Size 3/8 in, Inlet Pipe Thread Type NPT, Maximum Flow Rate 3.2 gpm, Mount Type Wall, Mounting Style Standard, Activation Squeeze Handle, ANSI Compliance ANSI-Compliant, Coverage Eyes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Texas Flagging Tape, Blu, 300ft x 1-3/16In (TXB-200)
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 7,799LG0, PR (R-840VP)
- BIOREM-2000 Fuel Eliminator, 55 gal. (8808-055)
- AIR SYSTEMS INTL Sensor Lead (CO-91SL)
- GUARDIAN EQUIPMENT Shower Head, Stainless Steel (AP450-048)
- GUARDIAN EQUIPMENT Pull Rod, Stn, 47-1/2, Assy (AP050-080)
- GUARDIAN EQUIPMENT Wall Mtd Eye Wash/drench Hose (G5026BP)
- GUARDIAN EQUIPMENT Replacement Push Plate/Valve (AP600-101V)
- GUARDIAN EQUIPMENT Dual Head Drench Hose, Wall Mount, 8 ft. (G5026)
- GUARDIAN EQUIPMENT Inspection Tag, PK20 (250-060R)
- HAWS Stay-Open Ball Valve, Chrome-Pated Brass (SP260)
- Guardian Equipment Eyewash Stations and Shower Equipment