Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Drench Shower with Face/Eyewash, Plastic
Mfr # G1950P
Zoro # G0291453
Free Shipping & Returns
$881.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Wash and Shower Mounting Floor
- ANSI Compliant Yes
- Pipe Material Galvanized Steel
- Color Orange
- Height 94 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Equipment
- MFR # G1950P
- Zoro # G0291453
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 94 3/4 in |
Width | 16 in |
Bowl Dia. | 11 3/4 in |
Head Dia. | 2 1/4 in |
Shower Handle Length | 29 in |
Depth | 24 in |
Shower Spray Head Diameter | 10 in |
Mount Hole Diameter | 7/16 in |
Bowl Diameter | 11 3/4 in |
Inlet Pipe Size | 1 1/4 in |
Outlet Pipe Size | 1 1/4 in |
Electrical Cord Length | Not Available |
Spray Head Diameter | 10 in |
Description
Shower with Eyewash, Barrier Free No, Bowl Style Uncovered, Coverage Eyes and Face, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Middle/Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Sub-Brand Guardian Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Universal Waste (Aerosols Lamps Batteries) Sign, Landscape (OS-NS-A-1014-L-18770)
- ZORO SELECT Barricade Tape, Danger, Black/Yellow, 3inW (91213)
- HONEYWELL MILLER Anchorage Connector, 6 ft, 400 lb Weight Capacity (8186V-Z7/6FTV)
- TALON TRAX Boots, Blue, 10, Mens, 15" H, Pull On, PR (445L44)
- GUARDIAN EQUIPMENT Bracket, Wall, Assy (AP150-051C)
- GUARDIAN EQUIPMENT Spray/Dust Cover, FS, PK2 (AP470-022ORG-R)
- GUARDIAN EQUIPMENT Pull Rod, Sst, 29In. (AP050-079)
- GUARDIAN EQUIPMENT Shower Hd, Abs, Grn, Assy (AP450-032GRN)
- GUARDIAN EQUIPMENT Cover, G1540 (G1540CVR)
- GUARDIAN EQUIPMENT Foot Control Treadle Kit, Gray (AP050-010)
- SELLSTROM Gravit-Eye Portable Eyewash Station Replacement Parts (S90335)
- Guardian Equipment Eyewash Stations and Shower Equipment