Shop All Combination Units
Guardian Equipment
Drench Shower With Face/Eyewash, 17 In. W
Mfr # GBF1909SSH
Zoro # G8531232
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 94 3/4 in
- Color Orange
- Mount Type Floor
- Environment General Purpose
- Pipe Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Equipment
- MFR # GBF1909SSH
- Zoro # G8531232
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 94 3/4 in |
Shower Spray Head Diameter | 10 in |
Head Dia. | 10 in |
Shower Handle Length | 47 1/2 in |
Width | 17 in |
Depth | 36 in |
Outlet Pipe Size | 1 1/4 in |
Bowl Diameter | 11 1/8 in |
Mount Hole Diameter | 7/16 in |
Inlet Pipe Size | 1 1/4 in |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Barrier Free Yes, Bowl Style Uncovered, Coverage Eyes and Face, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Middle/Top, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Stainless Steel, Sub-Brand Guardian Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, 4XL (N1530-4XL)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL46R)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV LN 50)
- MELLOW WALK Safety Shoe, Men Dress, Blk, 10Sz, 4E W, PR (500089)
- GUARDIAN EQUIPMENT Safety Station with Eyewash, NPT Inlet (G1991BC)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1930)
- GUARDIAN EQUIPMENT All-Stainless Steel Emergency Eyewash/shower (G1991HFC)
- GUARDIAN EQUIPMENT Freeze-restnt Safety Station (GFR1902SSH)
- GUARDIAN EQUIPMENT Barrier-free Safety Station (GBF2160)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902HFC)
- SPEAKMAN Battery Powered Sensor Eyewash Faucet & 1070 TMV (SEF-18100-TMV)
- Guardian Equipment Eyewash Stations and Shower Equipment