Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Deck Mtd Eye Wash/drench Hose
Mfr # G5022BP-HG
Zoro # G0656960
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Standards ANSI Z358.1 - 2014
- Features 1/2 in LPS US Made Chrome Plated Brass Squeeze Valve with Replaceable Stainless Steel Seat, Locking Clip, Stainless Steel Squeeze Handle with Plastic Cover, Nylon Handle, (2) Polypropylene GS-Plus(TM) Spray Heads with Integral Flip-Top Dust Covers, Filters, 1.6 Gpm Flow Control, In-Line Check Backflow Preventer, 8 ft PVC Hose
- Color Gray
- For Use With Backflow Preventer, Hose Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G5022BP-HG
- Zoro # G0656960
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Material | Brass |
Standards | ANSI Z358.1 - 2014 |
Features | 1/2 in LPS US Made Chrome Plated Brass Squeeze Valve with Replaceable Stainless Steel Seat, Locking Clip, Stainless Steel Squeeze Handle with Plastic Cover, Nylon Handle, (2) Polypropylene GS-Plus(TM) Spray Heads with Integral Flip-Top Dust Covers, Filters, 1.6 Gpm Flow Control, In-Line Check Backflow Preventer, 8 ft PVC Hose |
Item | Deck Mtd Eye Wash/drench Hose |
Color | Gray |
For Use With | Backflow Preventer, Hose Guide |
Includes | Undercounter Hose Guide Bracket, Deck Flange |
Description
Eyewash/Drench Hose, Material Brass, Gray, Features 1/2 in LPS US Made Chrome Plated Brass Squeeze Valve with Replaceable Stainless Steel Seat, Locking Clip, Stainless Steel Squeeze Handle with Plastic Cover, Nylon Handle, (2) Polypropylene GS-Plus(TM) Spray Heads with Integral Flip-Top Dust Covers, Filters, 1.6 Gpm Flow Control, In-Line Check Backflow Preventer, 8 ft PVC Hose, For Use With Backflow Preventer, Hose Guide, Standards ANSI Z358.1 - 2014
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Flammable Liquids, DS-Flammable Liquids (DS-Flammable Liquids)
- GEMTOR Full Body Harness, Vest Style, Universal (955H-2)
- MAGID KnitMaster White Heavy Weight Machine Knit Gloves, 12PK (T1993-J)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104443)
- GUARDIAN EQUIPMENT Replacement Push Plate/Valve (AP600-101V)
- GUARDIAN EQUIPMENT Dual Head Drench Hose, Countertop, 8 ft. (G5022)
- GUARDIAN EQUIPMENT Inspection Tag, PK20 (250-060R)
- GUARDIAN EQUIPMENT Spray Head, 1/4 In NPT, FS (AP470-021)
- GUARDIAN EQUIPMENT Shower Hd, Abs, Yel, Assy (AP450-032YEL-R)
- GUARDIAN EQUIPMENT Spray Head, 1/4 In NPT, GS (AP470-001)
- BRADLEY Wall-Mount Drench Hose (S19-430A)
- Guardian Equipment Eyewash and Shower Parts and Accessories