Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Deck Mtd Dual Dh Eye Wash Unit
Mfr # G5026VB
Zoro # G1244559
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Eyewash/Drench Hose Units
- Color Gray
- For Use With Eyewashes
- Includes Bracket, Spring Clips
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G5026VB
- Zoro # G1244559
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Sub-Category | Eyewash/Drench Hose Units |
Item | Deck Mtd Dual Dh Eye Wash Unit |
Color | Gray |
For Use With | Eyewashes |
Includes | Bracket, Spring Clips |
Material | Brass |
Standards | ANSI Z358.1 - 2014 |
Features | (2) GS-Plus(TM) Spray Heads Mounted Side By Side, Each with A Flip Top Dust Cover, 1.6 Gpm Flow Control, Filter, 8 ft PVC Hose, 3/8 in NPT Male Swivel-Type Inlet, Locking Clip |
Accessory Type | Eyewash/Drench Hose |
Description
Eyewash/Drench Hose, Material Brass, Gray, Features (2) GS-Plus(TM) Spray Heads Mounted Side By Side, Each with A Flip Top Dust Cover, 1.6 Gpm Flow Control, Filter, 8 ft PVC Hose, 3/8 in NPT Male Swivel-Type Inlet, Locking Clip, For Use With Eyewashes, Standards ANSI Z358.1 - 2014, Includes Bracket, Spring Clips, Eyewash/Drench Hose Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3.5In Colonial Number 9, 10PK (A10259)
- HONEYWELL HOWARD LEIGHT T-Shape Shape, Yellow and Pink, 200 PK (LL-LS4)
- CROSSFIRE Safety Glasses, OTG Clear Polycarbonate Lens, Scratch-Resistant, (3111)
- ANSELL Hood, Universal, Red, Polyester (66-664)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 16 In. W (G1902BC)
- GUARDIAN EQUIPMENT Shower Hd, Abs, Yel, Assy (AP450-032YEL-R)
- GUARDIAN EQUIPMENT Guardian Equipment Portable Eyewash Station, 16 Gallon Capacity (G1540)
- GUARDIAN EQUIPMENT Spray Hd, Fs, Ldc, 1/4, Assy (AP470-021LDC)
- GUARDIAN EQUIPMENT Replacement Wash Bowl (100-008R)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 16 In. W (G1950BC)
- SPEAKMAN Eyewash Handle Rep Group sef1850 (RPG04-0409)
- Guardian Equipment Eyewash and Shower Parts and Accessories