Shop All Eyewash Stations
Guardian Equipment
Deck Mounted Eyewash Station No Bowl
Mfr # G1805LH
Zoro # G3166554
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 3/8 in
- Width 13 in
- Color Silver
- Mounting Deck, Left Hand
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G1805LH
- Zoro # G3166554
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 4 3/8 in |
Width | 13 in |
Head Dia. | 2.25 in |
Fitting Size | 1/2 in NPT Female |
Depth | 3 in |
Spray Head Diameter | 2 1/4 in |
Inlet Pipe Size | 1/2 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Swing Right, Barrier Free No, Bowl Style No Bowl, Color Silver, Coverage Eyes, Depth 3 in, Height 4 3/8 in, Width 13 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Mount Type Counter, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Originals Ankle Boot (OAW901 M 100)
- HY-KO Posted No Trespassing Keep Out Sign 6" x 14", 5PK (A23004)
- CONDOR Safety Glasses, Enticer, Anti-Scratch, Padded Nose-Piece, Bayonet Temples, Black Frame, Clear Lens (1FYY3)
- DEWALT DEWALT DPG740 Fleece Mild Condition Cold Weather Work Glove (DPG740M)
- GUARDIAN EQUIPMENT Eyewash, Portable, Self-Contained, 16 Gal, Green (GUA1540B)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1774)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1760)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1849)
- GUARDIAN EQUIPMENT Recessed Mounted Eyewash Station Stainless Steel (GBF1735DP)
- GUARDIAN EQUIPMENT Guardian Equipment Safety Station with Eye Wash Stainless Steel Bowl and Cover, G1902BC (G1902BC)
- SPEAKMAN Lifesaver Eyewash Station (SE-840)
- Guardian Equipment Eyewash Stations