Shop All Eyewash Stations
Guardian Equipment
Deck Mounted Eyewash Station No Bowl
Mfr # G1774
Zoro # G8538424
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 3/8 in
- Width 13 in
- Color Silver
- Mounting Deck, Right Hand
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Equipment
- MFR # G1774
- Zoro # G8538424
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 4 3/8 in |
Width | 13 in |
Fitting Size | 1/2 in NPT Female |
Head Dia. | 2.25 in |
Depth | 3 in |
Mount Hole Diameter | 13/64 in |
Spray Head Diameter | 2 1/4 in |
Inlet Pipe Size | 1/2 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Swing Right, Barrier Free No, Bowl Style No Bowl, Color Silver, Coverage Eyes and Face, Depth 3 in, Height 4 3/8 in, Width 13 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Mount Type Counter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Trifecta Steel Mesh Safety Glasses (SB74WMD)
- NMC Danger No Smoking No Open Flames No Sparks Sign, D458P (D458P)
- KONG USA Isaf/Iso Double Sailing Tether Evo (233SETE01KK)
- M A MATTING Comfort Flow Mat, Black 3' x 5' (420135900)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (GBF1724)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station ABS Plastic (G1724P)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (G1814)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1825)
- GUARDIAN EQUIPMENT Recessed Mounted Eyewash Station Stainless Steel (GBF1735DP)
- GUARDIAN EQUIPMENT Aqua-Guard Eyewash Station, Gravity-Fed, 16 gal Capacity, Portable (G1540)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1805)
- Guardian Equipment Eyewash Stations and Shower Equipment