Shop All Eyewash Stations
Guardian Equipment
Deck-Mounted Eyewash Station
Mfr # GBF1849LH-R
Zoro # G0613621
original price:
$644.97
9% off
new price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 in
- Width 6 1/2 in
- Color Silver
- Installation Type Plumbed
- Eye Wash and Shower Mounting Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # GBF1849LH-R
- Zoro # G0613621
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 14 in |
Width | 6 1/2 in |
Depth | 12 in |
Inlet Pipe Size | 1/2 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Swing Down, Barrier Free Yes, Bowl Style No Bowl, Color Silver, Coverage Eyes, Depth 12 in, Height 14 in, Width 6 1/2 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Series GBF1849, Mount Type Counter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2082S)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- BRADY Sign, Danger, 7X10", 128755 (128755)
- AIR PRODUCTS & CONTROLS Sampling Tube, 30" Length (STN-2.5)
- GUARDIAN EQUIPMENT Faucet Mounted Eyewash Station No Bowl (G1201)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G1814T)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (G1891)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station ABS Plastic (G1825P)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1774)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1849)
- BRADY Eyewash Station in Clear (PD994E)
- Guardian Equipment Eyewash Stations