Shop All Eyewash Stations
Guardian Equipment
Deck-Mounted Eyewash Station
Mfr # G5020BP
Zoro # G1244647
original price:
$360.36
4% off
new price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Type Plumbed
- Eye Wash and Shower Mounting Deck
- Includes Sign
- Standards ANSI Z358.1-2014
- Valve Material Forged Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G5020BP
- Zoro # G1244647
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Inlet Pipe Size | 3/8 in |
Details
Item | Drench Hose |
Installation Type | Plumbed |
Eye Wash and Shower Mounting | Deck |
Includes | Sign |
Standards | ANSI Z358.1-2014 |
Valve Material | Forged Brass |
Mount Type | Deck |
Number of Spray Heads | 1 |
Compatible With | Guardian |
ANSI Compliance | Primary |
Inlet Pipe Gender | Female |
Compatible with Brand | Guardian |
Inlet Pipe Thread Type | NPT |
Inlet Connection Type | 3/8 in NPT Female |
Brands | GUARDIAN EQUIPMENT |
Spray Head Style | Covered |
Description
Drench Hose, Compatible with Brand Guardian, Includes Sign, Inlet Pipe Gender Female, Inlet Pipe Size 3/8 in, Inlet Pipe Thread Type NPT, Mount Type Deck, ANSI Compliance Primary, Installation Type Plumbed, Number of Spray Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Sign Holder, 8-1/2In x 11In Frame, Chrome (1310T-1P-8511HD-V)
- OBERON Hi-Vis FR/ARC-Rated 7.5 oz 88/12 Safety Vest, Snap Closure, Hi-Vis Yellow, XL (ZFA106-XL)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25 (76171)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (2YEN1)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1849LH)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1775)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1806)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1779)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station ABS Plastic (G1814P)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1805LH)
- BRADY Eyewash Station in Green (PD997E)
- Guardian Equipment Eyewash Stations