Shop All Eyewash Stations
Guardian Equipment
Deck-Mounted Eyewash Station
Mfr # G1849LH
Zoro # G1244498
product price: $538.37
/ea
Free Shipping & Returns
$538.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 in
- Width 6 1/2 in
- Color Silver
- Installation Type Plumbed
- Eye Wash and Shower Mounting Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G1849LH
- Zoro # G1244498
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 15 in |
Width | 6 1/2 in |
Depth | 13 in |
Inlet Pipe Size | 1/2 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Swing Down, Barrier Free No, Bowl Style No Bowl, Color Silver, Coverage Eyes, Depth 13 in, Height 15 in, Width 6 1/2 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Series G1849, Mount Type Counter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, XL, 30", Brown, Size: Xl (9215-X)
- BRADY Repair Tag, 5 3/4 in Height, 3 in (86569)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (52LD01)
- PIG Spill Kit, Chem/Hazmat, Green (KIT312)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1779)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G1814T)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1806)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1825)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (GBF1849LH-R)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station ABS Plastic (G1760P)
- SPEAKMAN Wall Mounted Eye/Face Wash Station Plastic (SE-1000)
- Guardian Equipment Eyewash Stations and Shower Equipment