Shop All Eyewash Stations
Guardian Equipment
Deck-Mounted Eyewash Station
Mfr # G1775
Zoro # G1244629
product price: $394.62
/ea
Free Shipping & Returns
$394.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 1/4 in
- Width 17 3/8 in
- Color Silver
- Installation Type Plumbed
- Eye Wash and Shower Mounting Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G1775
- Zoro # G1244629
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 8 1/4 in |
Width | 17 3/8 in |
Depth | 3 in |
Inlet Pipe Size | 1/2 in |
Mount Hole Diameter | 7/8 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style No Bowl, Color Silver, Coverage Eyes and Face, Depth 3 in, Height 8 1/4 in, Width 17 3/8 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Male, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Mount Type Counter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, L, Grey, HPPE, Tungsten, PR (KCI9PU-04-L)
- KEYSTONE SAFETY Polyethylene Bouffant Cap, 3/4 Mil, Waterproof, 100% Latex Free, Clear, 21", 100/Bag (BPC-E-1BG)
- GENUINE JOE Genuine Joe Silver Series Walk-Off Mat, Salt Pepper, 36" W x 60" L (GJO56352)
- SUPERSCAN Label Holder, Self Adhesive, 4inx6in, PK50 (APXT46)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1760)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1779)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G5014)
- GUARDIAN EQUIPMENT Heated Eyewash Station, 16 gal., 0.5 gpm (G1540HTR)
- GUARDIAN EQUIPMENT Guardian Equipment Faucet Mounted Eye Wash Unit, G1101 (G1101)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1806LH)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (GBF1849)
- Guardian Equipment Eyewash Stations