Shop All Eyewash Stations
Guardian Equipment
Deck-Mounted Eyewash Station
Mfr # G1765
Zoro # G1244446
original price:
$636.28
5% off
Free Shipping & Returns
$599.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Type Plumbed
- Eye Wash and Shower Mounting Deck
- Activation Push Knob
- Eyewash Bowl Material Stainless Steel
- Standards ANSI Z358.1-2014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Equipment
- MFR # G1765
- Zoro # G1244446
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Bowl Diameter | 13 in |
Inlet Pipe Size | 1/2 in |
Outlet Pipe Size | 1 1/4 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Push Knob, Barrier Free No, Bowl Style Uncovered, Coverage Eyes and Face, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Inlet Pipe Gender Male, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Mount Type Counter, Mounting Style Fully Recessed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Please Use Other Door Sign, Landscape (OS-NS-D-710-L-17625)
- ACCUFORM Exit Sign, Exit, 7"X10 (MADC500GF)
- NMC Danger Pinch Point Sign (D599A)
- VIKING Premium Heavy Duty Fire Hose Nozzle (847000)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1805)
- GUARDIAN EQUIPMENT Aqua-Guard Eyewash Station, Gravity-Fed, 16 gal Capacity, Portable (G1540)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1779)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1775LH)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G1814T)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1849LH-L)
- SPEAKMAN Wall Mounted Eyewash W/ Stainless Steel Bowl W/ P-Trap (SE-582-PT)
- Guardian Equipment Eyewash Stations