Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Cover, G1540
Mfr # G1540CVR
Zoro # G0657091
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Replacement Parts
- Color Clear
- For Use With Eyewash
- Features 1 in LPS Mounting Shank
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Equipment
- MFR # G1540CVR
- Zoro # G0657091
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 20 7/8 in |
Width | 20 in |
Depth | 19 3/4 in |
Details
Sub-Category | Replacement Parts |
Color | Clear |
For Use With | Eyewash |
Features | 1 in LPS Mounting Shank |
Material | Vinyl |
Item | Vinyl Cover for Portable Eyewash |
Accessory Type | Cover |
Compatible Mfr Part Number | G1540 |
Compatible with Series | Guardian Gravity Fed Eyewashes |
Compatible with Brand | Guardian |
Description
Vinyl Cover for Portable Eyewash, Accessory Type Cover, Color Clear, Compatible Mfr Part Number G1540, Compatible with Brand Guardian, Compatible with Series Guardian Gravity Fed Eyewashes, For Use With Eyewash, Material Vinyl, Depth 19 3/4 in, Features 1 in LPS Mounting Shank, Height 20 7/8 in, Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Vehicle Placard, Oxygen with Pictogram (DOTP-0035-PS)
- INDUSTRIAL SCIENTIFIC Dust Filter/Water Stop, Aspirated (17152395)
- LYLE Be Careful Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U7-1054-NA_14x10 (U7-1054-NA_14x10)
- NOTRAX 8 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0538BY)
- GUARDIAN EQUIPMENT Wall Mtd Eye Wash/drench Hose (G5026BP)
- GUARDIAN EQUIPMENT Shower Head, Plastic, Orange (AP450-032ORG-R)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 96 In. H (GBF1909)
- GUARDIAN EQUIPMENT Backflow Preventer, Brass (L108)
- GUARDIAN EQUIPMENT Sst 1In. Shower Valve, Horizontal (AP620-335H)
- GUARDIAN EQUIPMENT Sign, Station, Ge (250-008G)
- BRADLEY Eyewash Dust Cover Handle Prepack (S30-087)
- Guardian Equipment Eyewash Stations and Shower Equipment