Shop All Drench Showers
Guardian Equipment
Concealed Emergency Shower
Mfr # G1658
Zoro # G1244428
product price: $669.35
/ea
Free Shipping & Returns
$669.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Stainless Steel
- Installation Type Plumbed
- Shower Spray Head Material Stainless Steel with Shroud
- Includes Identification Sign, Inspection Tag
- Standards ANSI Z358.1-2014, cUPC Listed 8116
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G1658
- Zoro # G1244428
- Country of Origin United States
- Category Drench Showers
Dimensions
Mount Hole Diameter | 7/32 in |
Inlet Pipe Size | 1 in |
Spray Head Diameter | 10 in |
Description
Plumbed Shower, Barrier Free No, Color Silver, Hazardous Location Rating Not Rated, Includes Identification Sign, Inspection Tag, Includes Showerhead Shroud Yes, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Stainless Steel, Spray Head Material Stainless Steel, Includes Drench Hose No, Environment General Purpose, Mount Type Wall, Mounting Style Semi-Recessed, Activation Pull Rod, ANSI Compliance Supplemental Only, Handle Length 63 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 24X18 Lth Apron (4118)
- TINGLEY Ice Traction Overshoes, Rubber, 9.5-11, PR (1350)
- NMC Electrical Marker, 4160 Volts, Pk25 (JL2013O)
- 3M Hooded Disposable Coveralls, L, 25 PK, Blue, SMMS Polyethylene, Zipper (4530-BLK-L)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662SSH)
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643SSH)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662)
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635SSH)
- LEONARD VALVE Lead Free, Single Drench Shower Valve (TM-600-LF)
- Guardian Equipment Eyewash Stations and Shower Equipment