Shop All Drench Showers
Guardian Equipment
Concealed Emergency Shower
Mfr # G1629
Zoro # G1244586
product price: $410.55
/ea
Free Shipping & Returns
$410.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Galvanized Steel
- Installation Type Plumbed
- Shower Spray Head Material Stainless Steel with Shroud
- Includes Identification Sign, Inspection Tag
- Standards ANSI Z358.1-2014, cUPC Listed 8116
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # G1629
- Zoro # G1244586
- Country of Origin United States
- Category Drench Showers
Dimensions
Spray Head Diameter | 10 in |
Mount Hole Diameter | 7/32 in |
Inlet Pipe Size | 1 in |
Description
Plumbed Shower, Barrier Free No, Color Silver, Hazardous Location Rating Not Rated, Includes Identification Sign, Inspection Tag, Includes Showerhead Shroud Yes, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Spray Head Material Stainless Steel, Includes Drench Hose No, Environment General Purpose, Mount Type Ceiling, Mounting Style Fully Recessed, Activation Pull Rod, ANSI Compliance Supplemental Only, Handle Length 47 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Gold, 18 W x 30 L (10001WELC)
- FASHION SEAL Lab Coat, White, 39-1/4 In. L (499 42)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00538 M 120)
- RADIANS Reading Glasses, +2.0, Clear, Polycarbonate (RSB-120)
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635)
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643SSH)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635SSH)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662SSH)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662)
- LEONARD VALVE Lead Free, Single Drench Shower Valve (TM-600-LF)
- Guardian Equipment Drench Showers