Shop All Combination Units
Guardian Equipment
Barrier-free Safety Station
Mfr # GBF2172
Zoro # G1244035
original price:
$2,779.56
14% off
new price: $2,384.99
/ea
Free Shipping & Returns
$2,384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33 in
- Mount Type Wall
- Environment General Purpose
- Pipe Material Stainless Steel
- Standards ANSI Z358.1-2014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # GBF2172
- Zoro # G1244035
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 33 in |
Shower Spray Head Diameter | 10 in |
Width | 21 in |
Depth | 22 in |
Inlet Pipe Size | 1 in |
Outlet Pipe Size | 1 in |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Barrier Free Yes, Bowl Style Covered, Coverage Eyes and Face, Eyewash Bowl Material Stainless Steel, For Maximum Wall Thickness 3 5/8 in, For Minimum Wall Thickness 3 5/8 in, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Bottom, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSORB Universal Absorbent, 25 lb., Bag (XB25D)
- 3M Zorbit Energy Absorber (7401013)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- XTRATUF Ins Boots, Size 10, 15" H, Brown, Plain, PR (22274G/10)
- GUARDIAN EQUIPMENT Shower with Eye Wash, SS Pipe (G1991-316)
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Top, Alarm (GFR3107)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 17 In. W (G1902BC-SSH)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902P-HFC)
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Top (GFR3100)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1930)
- SPEAKMAN Comb Eyewash Sensor Faucet 8In (SEF-1824)
- Guardian Equipment Combination Units