Shop All Combination Units
Guardian Equipment
Barrier-free Safety Station
Mfr # GBF2160
Zoro # G1244087
Free Shipping & Returns
$2,243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33 in
- Color Silver
- Mount Type Ceiling (Shower), Wall (Eyewash)
- Environment General Purpose
- Pipe Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Equipment
- MFR # GBF2160
- Zoro # G1244087
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 33 in |
Shower Spray Head Diameter | 11 3/4 in |
Width | 21 in |
Depth | 22 in |
Inlet Pipe Size | 1 in |
Outlet Pipe Size | 2 in |
Electrical Cord Length | Not Available |
Description
Shower with Eyewash, Barrier Free Yes, Bowl Style Covered, Coverage Eyes and Face, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Emergency Shower/Eyewash Sign, Inspection Tag, Includes Foot Pedal No, Includes Showerhead Shroud Yes, Inlet Connection Location Bottom, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Stainless Steel, Shower Spray Head Material Plastic, Includes Drench Hose No, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Blue Uncoated (33072)
- CALLOWAY MILLS Red, Black, 24 W x 36 L (105012436)
- CARHARTT Scratchless Belt, Black, 40" L, 1-5/16" W (A000550500110)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Breakaway, Mesh, S/M, Orange (EGO21063)
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Top, Alarm (GFR3107)
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Top (GFR3100)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 17 In. W (G1902BC-SSH)
- GUARDIAN EQUIPMENT Eye/face Wash/shower Sfty Stn (G1909)
- GUARDIAN EQUIPMENT All-Stainless Steel Eye/face Wash/shower (G1994)
- GUARDIAN EQUIPMENT Eye/face Wash/shower Sfty Stn (G1931)
- BRADLEY Halo Drench Shower With Eyewash, Yellow (S19314F)
- Guardian Equipment Eyewash Stations and Shower Equipment