Shop All Eyewash Stations
Guardian Equipment
Barrier-Free Eye & Face Wash
Mfr # GBF1721
Zoro # G1244330
product price: $929.47
/ea
Free Shipping & Returns
$929.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 3/4 in
- Width 11 1/8 in
- Color Silver
- Installation Type Plumbed
- Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # GBF1721
- Zoro # G1244330
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 8 3/4 in |
Width | 11 1/8 in |
Depth | 20 in |
Bowl Diameter | 11 1/8 in |
Inlet Pipe Size | 1/2 in |
Electrical Cord Length | Not Available |
Description
Plumbed Eyewash, Activation Push Plate, Barrier Free Yes, Bowl Style Uncovered, Color Silver, Coverage Eyes and Face, Depth 20 in, Height 8 3/4 in, Width 11 1/8 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Nylon Flip-Top Dust Cover, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, White on Red, Labels/Roll: Continuous (224WRPX)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-2.5)
- SAFETYSTEPTD ADA Warning Pad, Red, 4 ft. x 3 ft. (SSTDRU3X423503)
- ALLEGRO INDUSTRIES ALLEGRO STANDARD SMOKE TEST RESPIRATOR KIT (2050)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (GBF1849LH-R)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (G1891)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G1814T)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (GBF1724)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station ABS Plastic (G1825P)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G5014)
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19-270BL)
- Guardian Equipment Eyewash Stations and Shower Equipment