Shop All Drench Showers
Guardian Equipment
Barrier-Free Emergency Shower, Horizontal
Mfr # GBF1643
Zoro # G1208961
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Material Galvanized Steel
- Flow Rate 30 gpm
- Installation Type Plumbed
- Ball Valve Type 1 in IPS Brass Stay Open
- Shower Spray Head Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # GBF1643
- Zoro # G1208961
- Country of Origin United States
- Category Drench Showers
Dimensions
Height | 60" |
Pipe Dimensions | 27-1/2 in L x 1 in dia |
Depth | 28 in |
Width | 1 in |
Spray Head Diameter | 10 in |
Inlet Pipe Size | 1 in |
Shower Handle Length | 59.5 in |
Description
Plumbed Shower, Barrier Free Yes, Color Orange, Hazardous Location Rating Not Rated, Includes Identification Sign, Inspection Tag, Includes Showerhead Shroud Yes, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Spray Head Material Plastic, Includes Drench Hose No, Environment General Purpose, Mount Type Wall, Mounting Style Standard, Activation Pull Rod, ADA Compliant Yes, ANSI Compliance Supplemental Only, Depth 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Notice Sign, 7" Height, 10" Width, Plastic, Rectangle, English, Spanish (145752)
- 3M Flame Resistant Headgear Cover (M-972)
- SAS SAFETY RESPIRATOR WIPES (BOX OF 100) (SA1400-96)
- OCCUNOMIX 5XL Hi-Viz Rainwear Jacket, Yellow (LUX-TJR-Y5X)
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643SSH)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662)
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643)
- GUARDIAN EQUIPMENT Emergency Shower, Floor, 30 gpm (G1662SSH)
- GUARDIAN EQUIPMENT Emergency Shower, Vertical, 30 gpm (G1635SSH)
- LEONARD VALVE Lead Free, Single Drench Shower Valve (TM-600-LF)
- Guardian Equipment Drench Showers