Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Ball Valve With Actuating Arm, 1" Vertical
Mfr # AP600-335V
Zoro # G7276455
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Brand Guardian
- Height 3 in
- Material Brass
- Color Silver
- For Use With Shower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardian Equipment
- MFR # AP600-335V
- Zoro # G7276455
- UPC # 013536200431
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 3 in |
Depth | 3 in |
Inlet Pipe Size | 1 in |
Width | 3 in |
Outlet Pipe Size | 1 in |
Details
Item | Ball Valve |
Compatible with Brand | Guardian |
Material | Brass |
Color | Silver |
For Use With | Shower |
Outlet Pipe Thread Type | IPS |
Accessory Type | On/Off Valve with Lever |
Inlet Pipe Gender | Female |
Inlet Pipe Thread Type | IPS |
Compatible Mfr Part Number | G1635, G1635SSH |
Compatible with Series | Guardian |
Maximum Inlet Pressure | 125 psi |
Outlet Pipe Gender | Female |
Description
Ball Valve, Accessory Type On/Off Valve with Lever, Color Silver, Compatible Grainger Part Number 2LVH2, 2LVH3, Compatible Mfr Part Number G1635, G1635SSH, Compatible with Brand Guardian, Compatible with Series Guardian, Depth 3 in, Height 3 in, Width 3 in, For Use With Shower, Inlet Pipe Gender Female, Inlet Pipe Size 1 in, Inlet Pipe Thread Type IPS, Material Brass, Maximum Inlet Pressure 125 psi, Outlet Pipe Gender Female, Outlet Pipe Size 1 in, Outlet Pipe Thread Type IPS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (2RG)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3183)
- WOMANSWORK Womanswork Women's Thorn-Stopping Pigskin Rose Gloves (383-XL)
- HONEYWELL HOWARD LEIGHT Hard Hat Mounted Electronic Ear Muffs, 23 dB, VeriShield (1035200-VS)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 96 In. H (GBF1994)
- GUARDIAN EQUIPMENT Wall Mtd Eye Wash/drench Hose (G5026BP)
- GUARDIAN EQUIPMENT Manifold Repair Kit (G1540R)
- GUARDIAN EQUIPMENT Single Head Drench Hose, Wall Mount, 8 ft. (G5025)
- GUARDIAN EQUIPMENT Valve, Freeze Protection, 1/2 (600-540)
- GUARDIAN EQUIPMENT Pull Rod, Sst, 29In. (AP050-079)
- HAWS Filter Cartridge (9070C)
- Guardian Equipment Eyewash and Shower Parts and Accessories