Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Backflow Preventer, Brass
Mfr # L108
Zoro # G1604924
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Controls and Covers
- Inlet Size 3/8"
- Standards ASSE 1024, CSA B64.6
- Color Yellow
- Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # L108
- Zoro # G1604924
- UPC # 094705095225
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Inlet Size | 3/8" |
Height | 1 1/4 in |
Length | 2 1/2 in |
Width | 1 1/4 in |
Depth | 2 1/2 in |
Details
Sub-Category | Controls and Covers |
Standards | ASSE 1024, CSA B64.6 |
Color | Yellow |
Material | Brass |
For Use With | Drench Hoses |
Item | Backflow Preventer |
Accessory Type | Backflow Preventer |
Compatible Mfr Part Number | G5020, G5022, G5025, G5026, G5046 |
Compatible with Series | Guardian |
Compatible With Mfr. | Guardian G5022, Guardian G5025, Guardian G5026, Guardian G5046 |
Compatible with Brand | Guardian G5022, Guardian G5025, Guardian G5026, Guardian G5046 |
Description
Backflow Preventer, Accessory Type Backflow Preventer, Color Yellow, Compatible Mfr Part Number G5020, G5022, G5025, G5026, G5046, Compatible with Series Guardian, Depth 2 1/2 in, Height 1 1/4 in, Width 1 1/4 in, For Use With Drench Hoses, Material Brass, Standards ASSE 1024, CSA B64.6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Flammable Liquid Placard, Vinyl (4597)
- MOLDEX N95 Disposable Respirator, S, White, PK20 (2207N95)
- MUTUAL INDUSTRIES Polyethylene Underground Tele/Fiberoptic, 2 Inch Height, 9 in Width, Poly (17774-45-2000)
- FIRST ALERT Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (AUTO5)
- GUARDIAN EQUIPMENT Inlet Adapter, PK3 (AP400-009)
- GUARDIAN EQUIPMENT Replacement Wash Bowl (100-008R)
- GUARDIAN EQUIPMENT Wall Mtd Eye Wash/drench Hose (G5026BP)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 96 In. H (GBF1909)
- GUARDIAN EQUIPMENT Adapter, Inlet, 3/4f, Assy (AP400-015)
- GUARDIAN EQUIPMENT Dual Head Drench Hose, Countertop, 8 ft. (G5022)
- FIRST AID ONLY ANSI Class A+ Refill, 24 Unit, Eyewash, 1 oz (7-008-001)
- Guardian Equipment Eyewash and Shower Parts and Accessories