Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Alarm, Rs, 1/2, Assy
Mfr # AP285-615
Zoro # G1244419
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Audio/Visual Alarm
- Color Yellow
- Standards C, D, E, F, Groups B, G, CSA Approved for C1D1 Environments, UL Listed
- Features AP285-615 Activates at 1.5 gpm and Deactivates at 1 gpm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # AP285-615
- Zoro # G1244419
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 6 in |
Height | 12 in |
Depth | 12 in |
Compatible Inlet Pipe Size | 1/2 in |
Description
Flow Switch, Accessory Type Flow Switch, Color Yellow, Compatible Inlet Pipe Gender Female, Compatible Inlet Pipe Size 1/2 in, Compatible Inlet Pipe Thread Type NPT, Compatible Mfr Part Number G1814, G1814P, G1825, G1825P, Compatible with Brand Guardian, Current 5 A, Depth 12 in, Height 12 in, Width 6 in, Electrical Connection Type Hardwired, For Use With Alarm, Eyewash, Light Mode Signal, Material Stainless Steel, Remote Monitoring Capable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Operator Flex Short, 36", Dark Earth (1820016-629)
- PIG Spill Kit, Universal, White (KIT204)
- ZORO SELECT Inspection Tag, 7inHx4inW, HD Poly., PK10 (20TH04)
- GASCO Calibration Gas, Helium, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-HELIUM)
- GUARDIAN EQUIPMENT Emergency Station Alarm, Amber Beacon (AP275-200)
- GUARDIAN EQUIPMENT Upper Eyewash Assembly (AP400-017R)
- GUARDIAN EQUIPMENT Manifold Repair Kit (G1540R)
- GUARDIAN EQUIPMENT Guardian Equipment Eyewash Station (G1562DLY)
- GUARDIAN EQUIPMENT Test Kit, Shower, Assy (AP250-005)
- GUARDIAN EQUIPMENT Portable Unit Wall Bracket (G1540WB)
- GUARDIAN EQUIPMENT Portable Unit Fill Cap (G1540CP)
- Guardian Equipment Eyewash Stations and Shower Equipment