Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Alarm, Rs, 1-1/4, Assy
Mfr # AP275-615
Zoro # G0656936
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Audio/Visual Alarm
- Standards C, D, E, F, Groups B, G, CSA Approved for C1D1 Environments, UL Listed
- Includes Junction Box with Gasket Cover
- For Use With Alarm, Shower with Eyewash
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # AP275-615
- Zoro # G0656936
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 6 in |
Height | 12 in |
Depth | 12 in |
Compatible Inlet Pipe Size | 1 1/4 in |
Description
Flow Switch, Accessory Type Flow Switch, Color Yellow, Compatible Inlet Pipe Gender Female, Compatible Inlet Pipe Size 1 1/4 in, Compatible Inlet Pipe Thread Type NPT, Compatible Mfr Part Number G1902, G1902BC, G1902P, G1950, G1950BC, G1950P, G1991, G1996, GBF1909, GBF1994, Compatible with Brand Guardian, Current 5 A, Depth 12 in, Height 12 in, Width 6 in, Electrical Connection Type Hardwired, For Use With Alarm, Shower with Eyewash, Light Mode Signal, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Kneeling, Pad, XL, Black (390)
- TAPE LOGIC Tape Logic® Number Labels, "3", 1" Circle, Fluorescent Red, 500/Roll (DL6753)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Lime/Black, 3XL (63311)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465K43 (465K43)
- GUARDIAN EQUIPMENT Single Head Drench Hose, Wall Mount, 8 ft. (G5025)
- GUARDIAN EQUIPMENT Portable Unit Fill Cap (G1540CP)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 16 In. W (G1991)
- GUARDIAN EQUIPMENT Sign, Station, Ge (250-008G)
- GUARDIAN EQUIPMENT Test Kit, Shower, Assy (AP250-005)
- GUARDIAN EQUIPMENT Flange, Deck, Ge, Nyl, Assy (AP350-011G)
- GUARDIAN EQUIPMENT Drench Shower with Face/Eyewash, Plastic (G1950P)
- Guardian Equipment Eyewash and Shower Parts and Accessories