Shop All Eyewash and Shower Parts and Accessories
Guardian Equipment
Alarm, Rl-h-rs, 1-1/4, Assy
Mfr # AP275-105
Zoro # G1244175
product price: $1,420.95
/ea
Free Shipping & Returns
$1,420.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Guardian(R) Combination Eyewash/Shower Stations
- Material Stainless Steel
- Includes Mounting Bracket, Junction Box, 5 ft NEMA 4X Cord, Receptacle
- Color Orange
- Features Steady On Light with Weatherproof, Shatter Resistant Amber Lens, Protective Metal Grid, Alarm Horn, 1-1/4 in LPS Double Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # AP275-105
- Zoro # G1244175
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
For Use With | Guardian(R) Combination Eyewash/Shower Stations |
Item | Alarm, Rl-h-rs, 1-1/4, Assy |
Material | Stainless Steel |
Includes | Mounting Bracket, Junction Box, 5 ft NEMA 4X Cord, Receptacle |
Color | Orange |
Features | Steady On Light with Weatherproof, Shatter Resistant Amber Lens, Protective Metal Grid, Alarm Horn, 1-1/4 in LPS Double Pole |
Description
Combination Steady-On Light, Material Stainless Steel, Orange, Features Steady On Light with Weatherproof, Shatter Resistant Amber Lens, Protective Metal Grid, Alarm Horn, 1-1/4 in LPS Double Pole, For Use With Guardian(R) Combination Eyewash/Shower Stations, Includes Mounting Bracket, Junction Box, 5 ft NEMA 4X Cord, Receptacle, Audio/Visual Alarm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 10, PR (SSXPU3OF10)
- 3M Half Face Pc Respirator, 6100, S (51131-07024)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1001LT)
- MAGID MultiMaster PVC Dotted Jersey Gloves, 12PK (T92P)
- GUARDIAN EQUIPMENT Deck Mtd Eye Wash/drench Hose (G5022BP-HG)
- GUARDIAN EQUIPMENT Flange, Deck, Ge, Nyl, Assy (AP350-011G)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 16 In. W (G1950)
- GUARDIAN EQUIPMENT Spray Head Assembly, 2 Gs (AP470-100R)
- GUARDIAN EQUIPMENT Waste Receptor, 1-1/4In. Ips Female (150-066-2)
- GUARDIAN EQUIPMENT Repair Kit, Strainer, Mesh (RK400-013)
- HAWS Valve Repair Kit (VRK5874)
- Guardian Equipment Eyewash and Shower Parts and Accessories