Shop All Rescue & Descent Equipment
Guardian Equipment
65 ft.L Self Retracting Lifeline
Mfr # 10981
Zoro # G2636389
product price: $2,487.99
/ea
Free Shipping & Returns
$2,487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # 10981
- Zoro # G2636389
- UPC # 672421109817
- Country of Origin United States
- Category Rescue & Descent Equipment
Dimensions
Length | 65 ft. |
Details
Item | Self Retracting Lifeline |
Description
Rescue/Retrieval SRL 65 ft.,3-Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM GHS SECONDARY CONTAINER LABELS LZH305VSP (LZH305VSP)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, XL, PR (960XL-11)
- WRIGHT TOOL Nut Driver Hollow Shaft - 9/32 (9223)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 11, 1 PR (97-011)
- GUARDIAN EQUIPMENT Rescue and Descent System, 310 lb., Steel (20001)
- GUARDIAN EQUIPMENT 50 ft.L Self Retracting Lifeline (10974)
- GUARDIAN EQUIPMENT Rescue Retrieval, 3Way ConfinedSpace, 50f (10974-SS)
- KONG USA Descenders, 8 Classic, Polished (80503P100KK)
- STERLING ROPE Mini-Pulley System, 4:1 (KTPHAULER)
- MSA SAFETY Rescue Ascender with Rope (10037101)
- GEMTOR Wrist Harness, PR (930)
- Guardian Equipment Rescue & Descent Equipment