Shop All Lanyards and Lifelines
Guardian Equipment
60 ft.L Lifeline
Mfr # 04639
Zoro # G2636328
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # 04639
- Zoro # G2636328
- UPC # 672421046396
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 60 ft. |
Details
Item | Horizontal Lifeline |
Description
Kernmantle Horizontal Lifeline,60 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Horn Strobe, White/Amber, ABS, 18 to 30VDC (LP7-18-30A)
- BRADY Pipe Marker, Heating Water Supply, Yellow, 5703-II (5703-II)
- CONDOR Back Support, Black, L (1UM56)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (65349)
- GUARDIAN EQUIPMENT 50 ft.L Vertical Lifeline (11331)
- GUARDIAN EQUIPMENT Chain Assembly w Swivel Rebar Hook, 24 (1616)
- GUARDIAN EQUIPMENT 18 Shock Absorbing Extension Lanyard (01205)
- GUARDIAN EQUIPMENT 50 ft.L Velocity Cable (42003)
- GUARDIAN EQUIPMENT Halo Series 65 ft.L Self Retracting Lifeline (10918)
- GUARDIAN EQUIPMENT 10 ft.L Self Retracting Lifeline (10950)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100548)
- Guardian Equipment Fall Protection