Shop All Lanyards and Lifelines
Guardian Equipment
6 ft.L Self Retracting Lifeline
Mfr # 11082
Zoro # G2636809
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian Equipment
- MFR # 11082
- Zoro # G2636809
- UPC # 672421110820
- Country of Origin Taiwan, Province of China
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Self Retracting Lifeline |
Description
Diablo,6 ft.,Web SRL w/Alum. Rebar Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Faceshield, Gray, Polyethylene, Ratchet (M-206)
- REESE INTERLOCKING STENCILS Stencil, Numbers, Brass, 1/2in.W x 1/2in.H (10006)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2L2X)
- NATIONAL SAFETY APPAREL Flame Resistant Hood, White, Nomex(R)/Rayon(R) (H31LK)
- GUARDIAN EQUIPMENT Internal Shock Lanyard (11200)
- GUARDIAN EQUIPMENT Extension Lanyard, 18" (01121)
- GUARDIAN EQUIPMENT 18 Shock Absorbing Extension Lanyard (01205)
- GUARDIAN EQUIPMENT Halo LE, 30 ft.L Self Retracting Lifeline (10925)
- GUARDIAN EQUIPMENT Extension Lanyard, 18" (01122)
- GUARDIAN EQUIPMENT Halo Series 25 ft.L Self Retracting Lifeline (10922)
- 3M DBI-SALA 3M„¢ DBI-SALA® 1231103 Web Positioning Lanyard, 3'L, 310 Cap Lbs (1231103)
- Guardian Equipment Fall Protection