Shop All Eyewash and Shower Parts and Accessories
Guardian
Belt Pouch for 16 oz Eyewash Bottles
Mfr # N480-ODG
Zoro # G202702129
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.1
- Outside Diameter 0.1
- Width 6.1
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian
- MFR # N480-ODG
- Zoro # G202702129
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 0.1 |
Outside Diameter | 0.1 |
Width | 6.1 |
Length | 11 |
Description
When access to eyewash stations is difficult, use this handy belt pouch to carry a 16 oz bottle with you. Made of durable Cordura.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk (3i-2617-12BC)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Glove, Black, Knit Cuff (WWI2-01-XS)
- BRADY Acid Neutralizing Polymer (SPC-ACID)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF501VPE)
- BRADLEY Shower Valve, Chrome (S59-1005)
- GUARDIAN EQUIPMENT Spray Head Assembly (AP470-001A)
- NMC Imo Emergency Shower Sign (IMO222P)
- TENNESEE MAT CO Wearwell F.I.T. Emergency Shower Mat Kit 5/8in Thick 2.25' x 2.5' Red/Yellow Edging (546.58x27x30RDYL)
- BRADLEY Faucet and Eyewash (S19-500W)
- IDEAL SHIELD Toggle Bolts, PK4 (TOGGLE BOLTS)
- HAWS Y Strainer, 3/8In NPT(F), 100 Mesh Screen (6433)
- Guardian Eyewash Stations and Shower Equipment