Shop All Anchorage Connectors
Guardian
Anchorage Sling, 72 in. L x 1-1/2 in. W
Mfr # 10442
Zoro # G9169483
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 5,000 lb
- Weight Capacity 420 lb
- Standards OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07
- Width 1 1/2 in
- Installation See Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian
- MFR # 10442
- Zoro # G9169483
- UPC # 672421104423
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 72 in |
Width | 1 1/2 in |
Depth | 1/2 in |
Ring Diameter | 1 3/4 in |
Details
Item | Anchorage Sling |
Tensile Strength | 5,000 lb |
Weight Capacity | 420 lb |
Standards | OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07 |
Installation | See Instructions |
Material | Galvanized Steel, Vinyl |
Description
Anchorage Sling, Weight Capacity 420 lb, Width 1 1/2 in, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 30 ft. L x Vinyl, 9/16" Thick (479C0036YB)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (11-518)
- KIDDE Fire Extinguisher Bracket, For 5 lb Tank Weight, Vehicle Mounting Bracket, Black Steel (UB-5)
- SHOES FOR CREWS Rubber Boots, Black, 8, Unisex, 10" H, PR (885999105017)
- GUARDIAN Wire Hook Anchor, 17 in. L x 9 in. W (01860)
- GUARDIAN Truss Boss Anchor Kit, 420 lb. (00420)
- GUARDIAN Premium Cross Arm Strap, With Large and Small D-Rings, Reusable Anchorage Connector, 3 ft L (10785)
- GUARDIAN FALL PROTECTION Cable Choker, 4 in, For Use With: Anchor Connector, Galvanized/Vinyl Coated (10411)
- GUARDIAN Roof Anchor, 420 lb. (00645-W)
- GUARDIAN D-Bolt Forged Anchorage Connector, 420lb. (00370)
- MSA SAFETY Sliding Beam Anchor, Temp, 14 to 23-1/2 In (10144432)
- Guardian Fall Protection