Shop All Cold Weather Caps, Hats & Liners
Guardian
Air Weave Detachable Hood
Mfr # 985B BLK
Zoro # G107052107
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5
- Length 7
- Material Polyurethane
- Color Black
- Weight 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian
- MFR # 985B BLK
- Zoro # G107052107
- Country of Origin United States
- Category Cold Weather Caps, Hats & Liners
Dimensions
Width | 5 |
Length | 7 |
Height | 1 |
Details
Material | Polyurethane |
Color | Black |
Weight | 0.45 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-L)
- SELLSTROM Non-Allergenic polymer Ear Plugs, Tapered Shape, Blue, 2400 PK (S23431)
- VISION METALIZERS Global Industrial„¢ Half Dome Acrylic Mirror, Indoor, 36" Dia., 180° Viewing Angle (DPB 3612)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Black, M (N10556)
- GUARDIAN Sou'Wester Hat (778OD)
- GUARDIAN Sou'Wester Hat (778B)
- GUARDIAN Sou'Wester Hat (778Y)
- 2W INTERNATIONAL Freezer Balaclava, Black (FB-10)
- WIGWAM MILLS BLK Worsted Wool Cap (F4707-052-OS)
- PORTWEST Hi-Vis Insulatex Knit Cap (B013)
- PARAMOUNT APPAREL Acrylic Knit Beanie Cap (IK695 HX1)
- Guardian Head Protection