Shop All Rain Pants
Guardian
Air Weave Breathable Rain Pants
Mfr # 967 Y XXL REG
Zoro # G607051983
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Fabric Weight 0.7
- Standards ANSI/ISEA 107
- Length 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian
- MFR # 967 Y XXL REG
- Zoro # G607051983
- Country of Origin United States
- Category Rain Pants
Dimensions
Size | 2XL |
Length | 17 |
Details
Item | Rain Pants |
Color | Yellow |
Material | Nylon |
Fabric Weight | 0.7 |
Standards | ANSI/ISEA 107 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN English White For Sale Sign 20 in. H X 24 in. W, 6PK (840054)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, L (65111303L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex (EXO-MUG-05-XL)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Scratch (SB5680D)
- GUARDIAN Air Weave Breathable Rain Pants (967 OD XLG REG)
- GUARDIAN Tri Weave Rain Pants (756B LRG)
- GUARDIAN Tri Weave Rain Pants (756B XLG)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 3XL (UHV452PX-3XL-30)
- 2W INTERNATIONAL Class E Waist Rain Pants - Lime, Small (2W1044)
- VIKING Open Road 150D Bib Pants - Ylw (2910PY-XL)
- VIKING Viking D Series 300D Waist Pant Gr (D6329WPG-L)
- Guardian Rain Pants