Shop All Rain Pants
Guardian
Air Weave Breathable Rain Pants
Mfr # 967 OD XLG REG
Zoro # G807051950
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Fabric Weight 1.3
- Standards ANSI/ISEA 107
- Length 15.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian
- MFR # 967 OD XLG REG
- Zoro # G807051950
- Country of Origin United States
- Category Rain Pants
Dimensions
Size | XL |
Length | 15.5 |
Details
Item | Rain Pants |
Color | Green |
Material | Nylon |
Fabric Weight | 1.3 |
Standards | ANSI/ISEA 107 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tradesman Pro™ Shoe Covers, X-Large (55489)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 54 ft. L (3YRX5)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Blue (486963)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, M (J24122)
- GUARDIAN Air Weave Breathable Rain Pants (967 Y XXL REG)
- GUARDIAN Tri Weave Rain Pants (756B XLG)
- GUARDIAN Tri Weave Rain Pants (756B LRG)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-L)
- NEESE Outerwear Magnum 45 Leggings-Green-Universal Size (45001-19-GRN-U)
- ZORO SELECT Rain Pants, M, Green, Unisex (C16920G M)
- OCCUNOMIX Rain Pants, Yellow, 3XL, Fits Waist 52 to 54" (LUX-WBIB-Y3X)
- Guardian Rain Gear