Shop All Lab Hot Plates
Guardian 2000
Hotplate
Mfr # e-G21HP04C
Zoro # G210354396
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP21
- Overall Width 6 3/8 in
- Temperature - Minimum 70 Degrees C
- Maximum Stirring Speed 1,600 RPM
- Standards TUV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardian 2000
- MFR # e-G21HP04C
- Zoro # G210354396
- Country of Origin China
- Category Lab Hot Plates
Dimensions
Overall Width | 6 3/8 in |
Plate Length | 4 in |
Plate Width | 4 in |
Overall Height | 4 1/4 in |
Overall Depth | 10 3/8 in |
Description
Hotplate
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Peptone, Powder, 5kg (P20240-5000.0)
- LAB SAFETY SUPPLY Pipette Transfer, 4.5mL, PK500 (21F233)
- GLOBE SCIENTIFIC Transfer Pipt, 15mL, 115mm, Pediatrc, PK500 (136036-S01)
- SPECTRUM Ethyl Alch, 190 Prf, Rgnt, ACS, 4L, Plas (E1029-4LTPL)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- BENCHMARK SCIENTIFIC Hotplate, 16cm, White Top, 120V (H3770-H)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10)
- BENCHMARK SCIENTIFIC Hot Plate Stirrer, Square, Plate 10"Lx10"W (H3710-HS-E)
- OHAUS Guardian 5000 Hotplate, e-G51HP07C, 15L (OH-30500530)
- BENCHMARK SCIENTIFIC Magnetic Stirring Hot Plate, 7.5 x 7.5In. (H4000-HS)
- BARNSTEAD Hot plate 120V 50/60 Hz, 600w, 5A (HP11515B)
- Guardian 2000 Lab Hot Plates