Shop All Tarps
Guarderia
Heavy Duty Tarp, Blue
Mfr # GU2588205
Zoro # G609099976
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | Blue |
Tarp Strength | Heavy Duty |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOJAG Sanibel II Gazebo 10 x 10 ft. (500-8162851)
- GOFIT Women's Pro Trainer Gloves with Padded Go-Tac Palm (Teal/Medium) (GF-WGTC-M/TU)
- TRUE TEMPER Snow Shovel, 36 in Steel D-Grip Handle, Aluminum Blade Material, 18 in Blade Width (1638300)
- NYLGLO Virginia Flag, 5x8 Ft, Nylon (145680)
- ERICKSON 5 Mil Tarp, Camoflauge, Poylethelene Weave (57004)
- PROTARP 10 ft x 20 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-101-10X20)
- ZORO SELECT 19 ft x 19 ft 6 in Standard Duty 15 Mil Tarp, White, Vinyl (5WTW9)
- CORE TARPS 36 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-24X36)
- PROJEX 20 ft x 30 ft Medium Duty Tarp, Blue (PROJBB2030)
- X1 TOOLS 24 ft x 30 ft Heavy Duty 12 Mil Tarp, Silver, Polyethylene, Fire Retardant (X1T-CAN-TFR-SIL-3024)
- FOREMOST TARP Tarp, Blue, Polyethylene (80810)
- Guarderia Tarps