Shop All Tarps
Guarderia
16 ft x 20 ft Tarp, Blue
Mfr # GU2588206
Zoro # G009100043
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Finished Length 16 ft
- Tarp Finished Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 16 ft x 20 ft |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 20 ft |
Details
Color | Blue |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spray Nozzle, Male, Size 7.5, PK5 (1MDG4)
- BRIGGS & STRATTON ADJUSTER-ROCKER ARM (797440)
- SWAN SNFA12100 Garden Hose, 100 ft L, Plastic, Green (CSNFA12100)
- ZORO APPROVED SUPPLIER Rainbow Dynamic Series II/III RTL-100 Replacement Spa Filter Cartridge PRB100/C-4999/FC-2397 (WS.RBW2397)
- DRY TOP 40 ft x 60 ft Medium Duty Tarp, Brown/Green (14060)
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 5 Mil Tarp, Green/Black, Polyethylene (CT-503-9X12)
- CORE TARPS 50 ft L x 0.5 mm H x 50 ft W 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-50X50)
- PROTARP 40 ft x 40 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-40X40)
- X1 TOOLS 40 ft x 7 ft Heavy Duty Tarp, Clear (X1T-CAN-T14-CLE-0740)
- TARPCO SAFETY 30 ft x 0.5 mm H x 24 ft W Heavy Duty 14 Mil Tarp, White, Polyethylene (TS-104-24X30)
- MAURITZON 11 ft 8 in x 13 ft 9 in Heavy Duty 20 Mil Tarp, Red, Vinyl, Flame Resistant, Tear Resistant (DAR-SAL-02-1214)
- Guarderia Tarps