Shop All Air Gun Nozzles & Accessories
Guardair
Xtra Thrust W/ 72InSteel Ext/Nozzle
Mfr # 75XT072SS
Zoro # G1178390
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Consumption 54 cfm
- Standards OSHA 1910.242(B)
- Application Tough Applications
- Includes Extension and Nozzle, Hanging Hook
- Air Inlet Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # 75XT072SS
- Zoro # G1178390
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Overall Width | 6 1/2 in |
Air Inlet Size | 1/4 in |
Extension Size | 72 in |
Overall Length | 75 3/8 in |
Details
Item | Xtra Thrust W/ 72InSteel Ext/Nozzle |
Air Consumption | 54 cfm |
Standards | OSHA 1910.242(B) |
Application | Tough Applications |
Includes | Extension and Nozzle, Hanging Hook |
Air Inlet Gender | Female |
Air Inlet Type | NPT |
Color | Silver |
Sound Level | 108 dB |
Nozzle | Xtra Thrust |
Body Material | Aluminum |
Maximum Inlet Pressure | 120 psi |
Air Inlet | 1/4 in NPT Female |
Description
Xtra Thrust W/ 72InSteel Ext/Nozzle, Pistol, Nozzle Xtra Thrust, Sound Level 108 dB, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 1/4-E (43616)
- STABILA LEVEL BOXBEAM 80A-2 24""L (29024)
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL12)
- WESTWARD Slid"g T-Handle Drive Plug, 1" Dr, 3-1/8" (45J260)
- GUARDAIR AirSpade 5 Ft Extension With Coupler (HT120)
- GUARDAIR Long John W/ 24InSteel Ext, Steel Nozzle (75LJ024SS)
- GUARDAIR Air Gun Nozzle and Extension, 60 In. L (MDE060A)
- GUARDAIR Venturi Nozzle, with 24" Alum Extension (F5E024AA)
- GUARDAIR Long John W/ 48InSteel Ext, Steel Nozzle (75LJ048SS)
- GUARDAIR Long John W/ 12InSteel Ext, Steel Nozzle (75LJ012SS)
- GUARDAIR Venturi Nozzle, with 36" Alum Extension (F5E036AA)
- Guardair Air Gun Nozzles & Accessories