Shop All Air Gun Nozzles & Accessories
Guardair
Xtra Thrust W/ 6In Steel Ext, Alum Nozzle
Mfr # 75XT006SA
Zoro # G1178375
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Consumption 54 cfm
- Standards OSHA 1910.242(B)
- Application Tough Applications
- Includes Extension and Nozzle, Hanging Hook
- Nozzle Xtra Thrust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 75XT006SA
- Zoro # G1178375
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Overall Length | 9 3/8 in |
Air Inlet Size | 1/4 in |
Overall Width | 6 1/2 in |
Extension Size | 6 in |
Details
Item | Xtra Thrust W/ 6In Steel Ext,Alum Nozzle |
Air Consumption | 54 cfm |
Standards | OSHA 1910.242(B) |
Application | Tough Applications |
Includes | Extension and Nozzle, Hanging Hook |
Nozzle | Xtra Thrust |
Air Inlet Gender | Female |
Sound Level | 108 dB |
Maximum Inlet Pressure | 120 psi |
Body Material | Aluminum |
Color | Silver |
Air Inlet | 1/4 in NPT Female |
Air Inlet Type | NPT |
Description
Xtra Thrust W/ 6In Steel Ext,Alum Nozzle, Pistol, Nozzle Xtra Thrust, Sound Level 108 dB, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Dead Blow Hammer, 32 oz., 14" (AM2FMEDB)
- J.W. WINCO Cabinet U Handle, 166 1/2 mm Overall L (328-140-B-SW)
- GEARWRENCH 5 Piece 1/2" Drive Bolt Biter™ Deep Extraction Socket Set (86070)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-SS3104)
- GUARDAIR Air Gun Extension, 24 In. L, Dia. 1/4 In. (76E024B)
- GUARDAIR Air Gun Safety Nozzle, 2-3/8 In. L (75LJNN)
- GUARDAIR Air Gun Nozzle and Extension, 60 In. L (MDE060A)
- GUARDAIR Xtra Thrust W/ 12In Steel Ext/Nozzle (75XT012SS)
- GUARDAIR 75Xt Aluminum Nozzle (75XTNA-1)
- GUARDAIR Thumbswitch, Aluminum Nozzle (900NA)
- GUARDAIR AirSpade 5 Ft Extension With Coupler (HT120)
- Guardair Air Gun Nozzles & Accessories