Shop All Air Gun Nozzles & Accessories
Guardair
Xtra Thrust W/ 12In Steel Ext/Nozzle
Mfr # 75XT012SS
Zoro # G0636566
original price:
$55.39
14% off
new price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Consumption 54 cfm
- Overall Length 15 3/8 in
- Max. dBA 108
- Includes Extension and Nozzle, Hanging Hook
- Extension Size 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 75XT012SS
- Zoro # G0636566
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Overall Length | 15 3/8 in |
Extension Size | 12 in |
Air Gun Inlet Size | 1/4" (F)NPT |
Overall Width | 6 1/2 in |
Air Inlet Size | 1/4 in |
Nominal Extension Length | 12 in |
Details
Item | Xtra Thrust W/ 12In Steel Ext/Nozzle |
Air Consumption | 54 cfm |
Max. dBA | 108 |
Includes | Extension and Nozzle, Hanging Hook |
Air Gun Body Style | Ergonomic, Classic Pistol Grip |
Nozzle | Xtra Thrust |
Body Material | Aluminum |
Trigger | Wide |
Application | Tough Applications |
Color | Silver |
Standards | OSHA 1910.242(B) |
Air Inlet | 1/4 in NPT Female |
Air Inlet Type | NPT |
Maximum Inlet Pressure | 120 psi |
Air Inlet Gender | Female |
Sound Level | 108 dB |
Description
Xtra Thrust W/ 12In Steel Ext/Nozzle, Pistol, Nozzle Xtra Thrust, Sound Level 108 dB, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Shank Drill Bit, #40, L 2 1/8, M2 (16W738)
- REED HINGED PLAS CUTTER 2-4IN CAP 04604 (HPC4)
- WESTWARD Automatic Center Punch, 6 In, Carbide Tip (2YNF1)
- KO-KEN Magnetic Aluminum Rail 3/8 Plastic Clip x 12 pieces 300mm (RSAL300-3/8X12)
- GUARDAIR Force 5 W/ 90In Alum Ext, Venturi Nozzle (F5096AA)
- GUARDAIR Air Gun Nozzle, Safety, 6 In. L, Steel (18VNE006S)
- GUARDAIR Air Gun Nozzle, Safety, 1/2 In. L (LZRN02)
- GUARDAIR Air Gun Nozzle, Safety, 18 In. L (18VNE018S)
- GUARDAIR Brass Nozzle (74HNB)
- GUARDAIR Air Gun Safety Nozzle, 2-3/8 In. L (75LJNN)
- EXAIR Engineered Air NozzIe, .51In L (1108-PEEK)
- Guardair Air Gun Nozzles & Accessories