Shop All Air Guns
Guardair
Xtra Thrust Safety Air Gun, Steel, 60"
Mfr # 75XT060SS
Zoro # G8493499
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Cast Aluminum
- Application Ideal for The Toughest Applications and to Move The Heaviest Debris
- Includes Hanging Hook
- Overall Length 64-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 64-1/2" |
Details
Body Material | Cast Aluminum |
Application | Ideal for The Toughest Applications and to Move The Heaviest Debris |
Includes | Hanging Hook |
Item | Xtra Thrust 60" Safety Air Gun, Steel |
Description
Xtra Thrust 60 In. Safety Air Gun, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 1 Power Bit x 1" Tin (150P1A-TI)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #43 (C15900)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,750 W Watt, Pistol Handle (HG2520E)
- PROTO Velocity Rolling Tool Cabinet, 8 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS08BK)
- GUARDAIR Pistol Grip Air Gun (U80WJ225)
- GUARDAIR Guardair 335-75XXT Xtra Thrust Safety Air Gun (335-75XXT)
- GUARDAIR Xtra Thrust Air Gun, Steel Nozzle, 18" (75XT018AS)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75LJ006AA3)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U75XT060AA2)
- GUARDAIR Ergonomic Air Gun, 48" Extension (INF5048SS)
- EXAIR Safety Air Gun, 14 CFM, 12" Ext, Shield, Body Material: Cast Aluminum (1210-PEEK-12-CS)
- Guardair Air Guns & Accessories