Shop All Air Guns
Guardair
Xtra Thrust Safety Air Gun, Steel, 6"
Mfr # 75XT006SS
Zoro # G8493377
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Classic Pistol Grip
- Body Material Cast Aluminum
- Application Ideal for The Toughest Applications and to Move The Heaviest Debris
- Includes Hanging Hook
- Overall Length 10-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 10-1/2" |
Air Gun Inlet Size | 1/4" (F)NPT |
Extension Size | 6" |
Details
Air Gun Body Style | Ergonomic, Classic Pistol Grip |
Body Material | Cast Aluminum |
Application | Ideal for The Toughest Applications and to Move The Heaviest Debris |
Includes | Hanging Hook |
Max. dBA | 108 |
Nozzle | Xtra Thrust |
Trigger | Wide |
Air Consumption | 54 cfm |
Item | Xtra Thrust 6" Safety Air Gun, Steel |
Description
Xtra Thrust 6 In. Safety Air Gun, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Hinge Handle 300mm Metal Handle 1/2 Sq. Drive (4768N-300)
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (77 22 115)
- ALLWAY 3" X-Series Flexible Wall Scraper, Nylon Handle (X3F)
- ZORO SELECT Vibration Isolator, 720 Lb Max, 1/2-13 (2NPF7)
- GUARDAIR Long John Safety Air Blow Gun, 60 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ060AA)
- GUARDAIR Pistol Grip Pneumatic Vacuum (1548)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (75XT012AAUS)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U80LJ012AA3)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (76S018)
- GUARDAIR Guardair F5060AA, Force 5 W/ 60" Alum Ext & Venturi Nozzle (F5060AA)
- COILHOSE PNEUMATICS SAFETY BLOWGUN (AMA600S-DL)
- Guardair Air Guns