Shop All Air Guns
Guardair
Xtra Thrust Safety Air Gun, Steel, 24"
Mfr # 75XT024SS
Zoro # G8493410
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Classic Pistol Grip
- Body Material Cast Aluminum
- Application Ideal for The Toughest Applications and to Move The Heaviest Debris
- Includes Hanging Hook
- Overall Length 28-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 28-1/2" |
Air Gun Inlet Size | 1/4" (F)NPT |
Extension Size | 24" |
Details
Air Gun Body Style | Ergonomic, Classic Pistol Grip |
Body Material | Cast Aluminum |
Application | Ideal for The Toughest Applications and to Move The Heaviest Debris |
Includes | Hanging Hook |
Max. dBA | 108 |
Nozzle | Xtra Thrust |
Trigger | Wide |
Air Consumption | 54 cfm |
Item | Xtra Thrust 24" Safety Air Gun, Steel |
Description
Xtra Thrust 24 In. Safety Air Gun, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 5-1/4" L x Metal Cutting Reciprocating Saw Blade (22759OSB418R)
- SUMITOMO Diamond Turning Insert, Diamond, 4, DNMG, 2, Cermet (DNMG432EGU-T1500A)
- CHICAGO-LATROBE Countersink, 2-3/4" L, HSS, Single Flute (56748)
- IRWIN Locking C-Clamp, 18", 7-1/2Cap, 9-1/2Throat (18DR)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U80LJ018AA3)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U80LJ036AA3)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U75LJ012AA2)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (76S018)
- GUARDAIR Pistol Grip Air Gun (U74SFA)
- GUARDAIR Ergonomic Air Gun, 18" Extension (LZR600018AA)
- Guardair Air Guns & Accessories