Shop All Air Guns
Guardair
Xtra Thrust Air Gun, Steel Nozzle, 48"
Mfr # 75XT048AS
Zoro # G8780578
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Classic Pistol Grip
- Body Material Cast Aluminum
- Application Ideal for The Toughest Applications and to Move The Heaviest Debris
- Includes Hanging Hook
- Overall Length 52-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 52-1/2" |
Extension Size | 48" |
Air Gun Inlet Size | 1/4" (F)NPT |
Details
Air Gun Body Style | Ergonomic, Classic Pistol Grip |
Body Material | Cast Aluminum |
Application | Ideal for The Toughest Applications and to Move The Heaviest Debris |
Includes | Hanging Hook |
Max. dBA | 108 |
Nozzle | Xtra Thrust |
Trigger | Wide |
Item | Xtra Thrust 48" Air Gun, Steel Nozzle |
Air Consumption | 54 cfm |
Description
Xtra Thrust 48 In. Air Gun, Steel Nozzle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA FOAM GASKET, CYCLONE FILTER (510339301)
- INGERSOLL-RAND Super Duty Air Hammer Kit, 2-9/32" Stroke, 3/4" Bore (121-K6)
- TEKTON 1/4 Inch Drive 6-Point Socket Set with Rails, 28-Piece (4-15 mm) (SHD90211)
- LISLE OXYGEN SENSOR SOCKET (LI12100)
- GUARDAIR Pistol Grip Syphon Spray Gun (79SG012)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (HT130)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (F5024AQF)
- GUARDAIR Thumb Lever Air Gun, 24" Extension (900LJ024AA)
- GUARDAIR Long John Safety Air Blow Gun, 24 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ024AA)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (75LJ024NN)
- CAMPBELL HAUSFELD Accessory Kit, w/Case, 25pcs. (MP520010AV)
- Guardair Air Guns