Shop All Air Guns
Guardair
Xtra Thrust Air Gun, Steel Nozzle, 36"
Mfr # 75XT036AS
Zoro # G8493532
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Classic Pistol Grip
- Body Material Cast Aluminum
- Application Ideal for The Toughest Applications and to Move The Heaviest Debris
- Includes Hanging Hook
- Overall Length 40-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 40-1/2" |
Air Gun Inlet Size | 1/4" (F)NPT |
Extension Size | 36" |
Details
Air Gun Body Style | Ergonomic, Classic Pistol Grip |
Body Material | Cast Aluminum |
Application | Ideal for The Toughest Applications and to Move The Heaviest Debris |
Includes | Hanging Hook |
Max. dBA | 108 |
Nozzle | Xtra Thrust |
Trigger | Wide |
Item | Xtra Thrust 36" Air Gun, Steel Nozzle |
Air Consumption | 54 cfm |
Description
Xtra Thrust 36 In. Air Gun, Steel Nozzle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Metal Mitre Box Set with Heavy Duty Handle and Razor Saw Blade, 12pk (55666)
- MAKITA 4-3/8" Planer (1912B)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62077)
- CHANNELLOCK Wrench, Adjustable, Reversible Jaw, 6" (806PW)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (F5048AA)
- GUARDAIR QuietForce Air Gun, Cluster Nozzle, 82 dB (74GMAC)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U75XT060AA2)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U75LJ072AA2)
- GUARDAIR Ergonomic Air Gun, 48" Extension (INF5048SS)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (75LJ012NN)
- PRIMEFIT Blow Gun Kit w/ 4" Extensions OSHA (HFBG1001)
- Guardair Air Guns & Accessories