Shop All Air Guns
Guardair
Xtra Thrust Air Gun, Steel Nozzle, 12"
Mfr # 75XT012AS
Zoro # G8780550
original price:
$57.60
9% off
new price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Classic Pistol Grip
- Body Material Cast Aluminum
- Application Ideal for The Toughest Applications and to Move The Heaviest Debris
- Includes Hanging Hook
- Overall Length 16-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 16-1/2" |
Extension Size | 12" |
Air Gun Inlet Size | 1/4" (F)NPT |
Details
Air Gun Body Style | Ergonomic, Classic Pistol Grip |
Body Material | Cast Aluminum |
Application | Ideal for The Toughest Applications and to Move The Heaviest Debris |
Includes | Hanging Hook |
Max. dBA | 108 |
Nozzle | Xtra Thrust |
Trigger | Wide |
Air Consumption | 54 cfm |
Item | Xtra Thrust 12" Air Gun, Steel Nozzle |
Description
Xtra Thrust 12 In. Air Gun, Steel Nozzle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7-1/4" 24T Framing Circular Saw Blade (48-40-0720)
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216M-T500)
- ZORO SELECT Mandrel, Coarse, 10-32, For Use With 5TUR2 (5TUV5)
- PRIME-LINE 8-in-1 Precision Screwdriver, 2X Faster, Magnetic 1 Set (DD65901)
- GUARDAIR Pistol Grip Syphon Spray Gun (79SG)
- GUARDAIR PalmJet Safety Air Gun, Straight, 12" (GA4412S)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U80LJ060AA3)
- GUARDAIR Guardair 1548, Flexible Gun Vac Kit W/ 18" Flexible Extension 1-5/16" OD (1548)
- GUARDAIR Xtra Thrust Safety Air Gun, Steel, 6" (75XT006SS)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (U75XT048AA2)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (75XT012AA)
- Guardair Air Guns & Accessories