Shop All Air Guns
Guardair
Xtra Thrust Air Gun, Steel Ext., 48"
Mfr # 75XT048SA
Zoro # G8493438
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic, Classic Pistol Grip
- Body Material Cast Aluminum
- Application Ideal for The Toughest Applications and to Move The Heaviest Debris
- Includes Hanging Hook
- Overall Length 52-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 52-1/2" |
Extension Size | 48" |
Air Gun Inlet Size | 1/4" (F)NPT |
Details
Air Gun Body Style | Ergonomic, Classic Pistol Grip |
Body Material | Cast Aluminum |
Application | Ideal for The Toughest Applications and to Move The Heaviest Debris |
Includes | Hanging Hook |
Max. dBA | 108 |
Nozzle | Xtra Thrust |
Trigger | Wide |
Air Consumption | 54 cfm |
Item | Xtra Thrust 48" Air Gun, Steel Ext. |
Description
Xtra Thrust 48 In. Air Gun, Steel Ext.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Knockout Punch, 31mm (109310)
- MAYHEW SELECT Cold Chisel, 5/8 in. x 12 in., Steel (70210)
- DRILL AMERICA 3/4" HSS Straight Flute Hand Expansion Reamer (DWRRHDE3/4)
- KIPP Grub Screws with thrust point, DIN 6332 (K0390.08X50)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (LZR650018AA)
- GUARDAIR Pistol Grip Air Gun Kit with Extension (LZR6507KIT)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U80LJ012AA2)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (75XT018AA)
- GUARDAIR Syphon Spray Gun, w/6" Extension, 9 cfm (79SG006)
- GUARDAIR Ergonomic Air Gun, 24" Extension (INF5024SS)
- PREVOST Metal N oz.zle Blow Gun 1/4"Female Npt (PRV27202MTL)
- Guardair Air Guns & Accessories